Motion
052049
Precision Twist Drill® Taper Length Drill Bit - R52 Series, High Speed Steel Material, #49 Drill Bit Size, 2 in Flute Length, 3-3/4 in Overall Length
MI ITEM #01686775
MFR #052049
List Price$7.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Length Drill Bit - R52 Series, High Speed Steel Material, #49 Drill Bit Size, 2 in Flute Length, 3-3/4 in Overall Length
MI ITEM #01686775
MFR #052049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.92/each for your price

Overview

Mfr description
6000183 R52 DRILL BIT #49 TAPER LENGTH

Specifications

  • Drill Bit Size
    #49
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3-3/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    #49
  • Series
    R52
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text