Motion
015211
Jobber Length Drill Bit - R15B Series, K, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
Mi Item #01687023
MFR #015211
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R15B Series, K, High Speed Steel Material, 2-15/16 in Flute, 118 ° Point Angle, 4-1/4 in OAL
Mi Item #01687023
MFR #015211

Mfr description
5998777 R15B DRILL BIT K JOBBER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Drill Bit Size  
    K
  • Flute Length  
    2-15/16 in
  • Overall Length  
    4-1/4 in
  • Shank Diameter
    0.281 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    R15B
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)