Motion
015220
Jobber Length Drill Bit - R15B Series, T, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 4-7/8 in OAL
Mi Item #01687042
MFR #015220
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R15B Series, T, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 4-7/8 in OAL
Mi Item #01687042
MFR #015220

Mfr description
5999133 R15B DRILL BIT T JOBBER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Drill Bit Size  
    T
  • Flute Length  
    3-1/2 in
  • Overall Length  
    4-7/8 in
  • Shank Diameter
    0.358 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    R15B
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)