Motion
015226
Jobber Length Drill Bit - R15B Series, Z, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
Mi Item #01687056
MFR #015226
Price$26.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R15B Series, Z, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
Mi Item #01687056
MFR #015226

Mfr description
5998986 R15B DRILL BIT Z JOBBER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.31/each

Specifications

Dimensions

  • Drill Bit Size  
    Z
  • Flute Length  
    3-7/8 in
  • Overall Length  
    5-1/4 in
  • Shank Diameter
    0.413 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    R15B
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)