Motion
015302
Jobber Length Drill Bit - R15CO Series, B, Cobalt High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #01687060
MFR #015302
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R15CO Series, B, Cobalt High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #01687060
MFR #015302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.20/each

Specifications

Dimensions

  • Drill Bit Size  
    B
  • Flute Length  
    2-3/4 in
  • Overall Length  
    4 in
  • Shank Diameter
    0.238 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R15CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
5998995 R15CO DRILL BIT B JOBBER LNGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought