Motion
052612
Aircraft / Extra Long Drill Bit - 3/16 in, Cobalt High Speed Steel, 2-5/16 in Flute, 135 ° Point, 12 in OAL
Mi Item #01687081
MFR #052612
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 3/16 in, Cobalt High Speed Steel, 2-5/16 in Flute, 135 ° Point, 12 in OAL
Mi Item #01687081
MFR #052612

Mfr description
5995779 CO500-12 DRILL BIT 3/16 A/C EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    2-5/16 in
  • Overall Length  
    12 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    CO500-12
  • Shank Type  
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)