Overview
Mfr description
5995771 CO500-12 DRILL BIT 13/64 A/C EXT
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt High Speed Steel
- Finish CoatingBronze Oxide
- Point Angle
- Point TypeSplit Point
- Parabolic FlutesNo
- Overall Length
- Shank Type
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Double MarginNo
- Shank Diameter13/64 in
- Material GradeM35, M42
- SeriesCO500-12
- SpecificationANSI, NAS 907
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data