Motion
015316
Jobber Length Drill Bit - R15CO Series, P, Cobalt High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #01687091
MFR #015316
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R15CO Series, P, Cobalt High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #01687091
MFR #015316

Mfr description
5999051 R15CO DRILL BIT P JOBBER LNGTH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Drill Bit Size  
    P
  • Flute Length  
    3-5/16 in
  • Overall Length  
    4-5/8 in
  • Shank Diameter
    0.323 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R15CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)