Motion
053708
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #8, Cobalt High Speed Steel, 1-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01687367
MFR #053708
Your Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #8, Cobalt High Speed Steel, 1-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01687367
MFR #053708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.50/each(List $14.38)

Overview

Mfr description
5995507 CO501-6 DRILL BIT #8 A/C EXT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    #8
  • Material Grade
    M35, M42
  • Series
    CO501-6
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text