Motion
053721
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 0.1563 in, Cobalt High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01687391
MFR #053721
List Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 0.1563 in, Cobalt High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01687391
MFR #053721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.57/each for your price

Overview

Mfr description
5996000 CO501-6 DRILL BIT #21 A/C EXT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    #21
  • Material Grade
    M35, M42
  • Series
    CO501-6
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought