Motion
016022
Jobber Length Drill Bit - 2.20 mm, Cobalt Material
Mi Item #01687543
MFR #016022
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2.20 mm, Cobalt Material
Mi Item #01687543
MFR #016022

Mfr description
6000703 2A DRILL BIT 2.20MM JOBBERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Drill Bit Size  
    2.20 mm
  • Shank Diameter
    2.2 mm

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Point Angle
    118 °
  • Material
    Cobalt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)