Motion
016023
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 2.3 mm, High Speed Steel Material, 27 mm Flute, 118 ° Point Angle, 53 mm OAL
Mi Item #01687545
MFR #016023
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 2.3 mm, High Speed Steel Material, 27 mm Flute, 118 ° Point Angle, 53 mm OAL
Mi Item #01687545
MFR #016023

Mfr description
6000707 2A DRILL BIT 2.30MM JOBBERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Drill Bit Size  
    2.3 mm
  • Flute Length  
    27 mm
  • Overall Length  
    53 mm
  • Shank Diameter
    2.3 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    2A
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)