Motion
016027
Jobber Length Drill Bit - 2.70 mm, High Speed Steel Material
MI ITEM #01687554
MFR #016027
List Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2.70 mm, High Speed Steel Material
MI ITEM #01687554
MFR #016027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.61/each for your price

Overview

Mfr description
6000719 2A DRILL BIT 2.70MM JOBBERR
  • 135°
  • Split Point
  • Thunderbolt(R) Web
  • Parabolic Flute

Specifications

  • Drill Bit Size
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Shank Diameter
    2.7 mm
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    118 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text