Motion
016046
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 4.60 mm, High Speed Steel Material, 47 mm Flute, 118 ° Point Angle, 80 mm OAL
MI ITEM #01687597
MFR #016046
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 4.60 mm, High Speed Steel Material, 47 mm Flute, 118 ° Point Angle, 80 mm OAL
MI ITEM #01687597
MFR #016046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.40/each

Specifications

Dimensions

  • Drill Bit Size  
    4.60 mm
  • Flute Length  
    47 mm
  • Overall Length  
    80 mm
  • Shank Diameter
    4.60 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    2A
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
6000790 2A DRILL BIT 4.60MM JOBBERR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought