Motion
016051
Jobber Length Drill Bit - 5.10 mm, Cobalt Material
MI ITEM #01687608
MFR #016051
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5.10 mm, Cobalt Material
MI ITEM #01687608
MFR #016051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
6000915 2A DRILL BIT 5.10MM JOBBERR

Specifications

  • Drill Bit Size
  • Material
    Cobalt
  • Cutting Direction
    Right Hand
  • Shank Diameter
    5.1 mm
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Bit Point Angle
    118 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought