Motion
016245
Jobber Length Drill Bit - 2A Series, 0.45 mm, High Speed Steel Material, 5 mm Flute, 118 ° Point Angle, 20 mm OAL
MI ITEM #01687838
MFR #016245
List Price$5.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2A Series, 0.45 mm, High Speed Steel Material, 5 mm Flute, 118 ° Point Angle, 20 mm OAL
MI ITEM #01687838
MFR #016245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.11/each for your price

Overview

Mfr description
6000365 2A DRILL BIT 0.45MM JOBBERR

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    0.45 mm
  • Series
    2A
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text