Motion
016259
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 1.45 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
MI ITEM #01687857
MFR #016259
List Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 1.45 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
MI ITEM #01687857
MFR #016259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.61/each for your price

Overview

Mfr description
6000634 2A DRILL BIT 1.45MM JOBBERR

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    1.45 mm
  • Series
    2A
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text