Motion
016431
Precision Twist Drill® Jobber Length Drill Bit - 2ACO Series, 3.1 mm, Cobalt High Speed Steel Material, 36 mm Flute, 135 ° Point Angle, 65 mm OAL
MI ITEM #01687999
MFR #016431
Your Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2ACO Series, 3.1 mm, Cobalt High Speed Steel Material, 36 mm Flute, 135 ° Point Angle, 65 mm OAL
MI ITEM #01687999
MFR #016431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.16/each(List $5.94)

Overview

Mfr description
6000662 2ACO DRILL BIT 3.10MM JOBBER

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M35, M42
  • Shank Diameter
    3.1 mm
  • Series
    2ACO
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought