Motion
016470
Precision Twist Drill® Jobber Length Drill Bit - 2ACO Series, 7 mm, Cobalt High Speed Steel Material, 69 mm Flute, 135 ° Point Angle, 109 mm OAL
Mi Item #01688060
MFR #016470
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2ACO Series, 7 mm, Cobalt High Speed Steel Material, 69 mm Flute, 135 ° Point Angle, 109 mm OAL
Mi Item #01688060
MFR #016470

Mfr description
6000696 2ACO DRILL BIT 7.00MM JOBBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Drill Bit Size  
    7 mm
  • Flute Length  
    69 mm
  • Overall Length  
    109 mm
  • Shank Diameter
    7 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    2ACO
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)