Motion
057420
Aircraft / Extra Long Drill Bit - 5/16 in, High Speed Steel, 6 in Flute, 118 ° Point, 8 in OAL
Mi Item #01688588
MFR #057420
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 5/16 in, High Speed Steel, 6 in Flute, 118 ° Point, 8 in OAL
Mi Item #01688588
MFR #057420

Mfr description
6000124 0860 DRILL BIT 5/16 XL 8"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    6 in
  • Overall Length  
    8 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    0860
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)