Motion
018039
Jobber Length Drill Bit - R18 Series, #39, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-3/8 in OAL
Mi Item #01688707
MFR #018039
Price$2.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R18 Series, #39, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-3/8 in OAL
Mi Item #01688707
MFR #018039

Mfr description
5998400 18 DRILL BIT #39 JOBBER LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.19/each

Specifications

Dimensions

  • Drill Bit Size  
    #39
  • Flute Length  
    1-3/8 in
  • Helix Angle
    21 to 34 °
  • Overall Length  
    2-3/8 in
  • Shank Diameter
    0.0995 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    R18
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)