Motion
058008
Aircraft / Extra Long Drill Bit - 1/8 in, High Speed Steel, 1-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01688729
MFR #058008
Your Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 1/8 in, High Speed Steel, 1-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01688729
MFR #058008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.84/each(List $6.71)

Overview

Mfr description
6001288 500-6 DRILL BIT 1/8 A/C EXTNSN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/8 in
  • Material Grade
    M2
  • Series
    500-6
  • Specification
    ANSI, NAS 907
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text