Motion
018059
Jobber Length Drill Bit - R18 Series, #59, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #01688753
MFR #018059
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R18 Series, #59, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-5/8 in OAL
MI ITEM #01688753
MFR #018059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.22/each

Specifications

Dimensions

  • Drill Bit Size  
    #59
  • Flute Length  
    11/16 in
  • Helix Angle
    21 to 34 °
  • Overall Length  
    1-5/8 in
  • Shank Diameter
    0.041 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    R18
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
5999131 18 DRILL BIT #59 JOBBER LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought