Motion
058103
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #3, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6 in OAL
Mi Item #01688777
MFR #058103
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #3, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6 in OAL
Mi Item #01688777
MFR #058103

Mfr description
6001498 501-6 DRILL BIT #3 A/C EXT 6"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Drill Bit Size  
    #3
  • Flute Length  
    2-1/2 in
  • Overall Length  
    6 in
  • Shank Diameter
    #3

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    501-6
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)