Motion
058119
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #19, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
Mi Item #01688805
MFR #058119
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #19, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
Mi Item #01688805
MFR #058119

Mfr description
6001473 501-6 DRILL BIT #19 A/C EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Drill Bit Size  
    #19
  • Flute Length  
    2-1/8 in
  • Overall Length  
    6 in
  • Shank Diameter
    #19

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    501-6
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)