Motion
058121
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 0.1563 in, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01688808
MFR #058121
Your Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 0.1563 in, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #01688808
MFR #058121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.32/each(List $8.41)

Overview

Mfr description
6001479 501-6 DRILL BIT #21 A/C EXT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    #21
  • Material Grade
    M2
  • Series
    501-6
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text