Motion
018111
Jobber Length Drill Bit - #11, High Speed Steel Material
MI ITEM #01688827
MFR #018111
List Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - #11, High Speed Steel Material
MI ITEM #01688827
MFR #018111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.66/each for your price

Overview

Mfr description
5999278 R18A DRILL BIT #11 JOBBER LENGTH
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
  • Reduced Shank Diameter

Specifications

  • Drill Bit Size
  • Material
    High Speed Steel
  • Point Type
    Self Centering Split Point
  • Cutting Direction
    Right Hand
  • Shank Diameter
    0.1910 in
  • Drill Bit Finish
    Steam Oxide
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    118 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought