Motion
058718
Precision Twist Drill® Screw Machine Length Drill Bit - R88CO Series, 9/32 in, Cobalt High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 4-1/4 in OAL
MI ITEM #01689024
MFR #058718
List Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - R88CO Series, 9/32 in, Cobalt High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 4-1/4 in OAL
MI ITEM #01689024
MFR #058718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.23/each for your price

Overview

Mfr description
5999771 R88CO DRILL BIT 9/32 JOBBER LGTH

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M35, M42
  • Shank Diameter
    9/32 in
  • Series
    R88CO
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought