Motion
059014
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 7/32 in, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 12 in OAL
MI ITEM #01689137
MFR #059014
Your Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - 7/32 in, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 12 in OAL
MI ITEM #01689137
MFR #059014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.42/each(List $25.79)

Overview

Mfr description
6001134 500-12 DRILL BIT 7/32 A/C EXT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    7/32 in
  • Material Grade
    M2
  • Series
    500-12
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text