Overview
Mfr description
6001397 500-12 DRILL BIT 5/16 A/C EXT
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Point Angle
- Point TypeSplit Point
- Parabolic FlutesNo
- Overall Length
- Shank Type
- Coolant DeliveryExternal
- Double MarginNo
- Shank Diameter5/16 in
- Material GradeM2
- Series500-12
- SpecificationANSI
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data