Motion
018317
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #17, Cobalt High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #01689168
MFR #018317
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #17, Cobalt High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
Mi Item #01689168
MFR #018317

Mfr description
5997700 R18CO DRILL BIT #17 JOBBERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Drill Bit Size  
    #17
  • Flute Length  
    2-3/16 in
  • Overall Length  
    3-3/8 in
  • Shank Diameter
    #17

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R18CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)