Motion
059119
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #19, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #01689203
MFR #059119
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft / Extra Long Drill Bit - #19, High Speed Steel, 2-1/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #01689203
MFR #059119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.62/each

Specifications

Dimensions

  • Drill Bit Size  
    #19
  • Flute Length  
    2-1/8 in
  • Overall Length  
    12 in
  • Shank Diameter
    #19

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    501-12
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
6001245 501-12 DRILL BIT #19 A/C EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought