Motion
018347
Jobber Length Drill Bit - R18CO Series, #47, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #01689237
MFR #018347
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R18CO Series, #47, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #01689237
MFR #018347

Mfr description
5997879 R18CO DRILL BIT #47 JOBBERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Drill Bit Size  
    #47
  • Flute Length  
    1 in
  • Overall Length  
    2 in
  • Shank Diameter
    0.0785 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R18CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)