Motion
018356
Jobber Length Drill Bit - R18CO Series, #56, Cobalt High Speed Steel Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in OAL
MI ITEM #01689257
MFR #018356
Your Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R18CO Series, #56, Cobalt High Speed Steel Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in OAL
MI ITEM #01689257
MFR #018356

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.39/each(List $4.74)

Overview

Mfr description
5997753 R18CO DRILL BIT #56 JOBBERR

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    0.0465 in
  • Series
    R18CO
  • Specification
    ANSI, NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text