Motion
018358
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #58, Cobalt High Speed Steel Material, 11/16 in Flute, 135 ° Point Angle, 1-5/8 in OAL
MI ITEM #01689262
MFR #018358
Your Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #58, Cobalt High Speed Steel Material, 11/16 in Flute, 135 ° Point Angle, 1-5/8 in OAL
MI ITEM #01689262
MFR #018358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.40/each(List $4.75)

Overview

Mfr description
5997762 R18CO DRILL BIT #58 JOBBERR

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M35, M42
  • Shank Diameter
    #58
  • Series
    R18CO
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text