Motion
018363
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #63, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-1/2 in OAL
Mi Item #01689273
MFR #018363
Price$5.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #63, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-1/2 in OAL
Mi Item #01689273
MFR #018363

Mfr description
5997783 R18CO DRILL BIT #63 JOBBERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.01/each

Specifications

Dimensions

  • Drill Bit Size  
    #63
  • Flute Length  
    5/8 in
  • Overall Length  
    1-1/2 in
  • Shank Diameter
    #63

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R18CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)