Motion
018369
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #69, Cobalt High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in OAL
MI ITEM #01689287
MFR #018369
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18CO Series, #69, Cobalt High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in OAL
MI ITEM #01689287
MFR #018369

Mfr description
5997807 R18CO DRILL BIT #69 JOBBERR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/each

Specifications

Dimensions

  • Drill Bit Size  
    #69
  • Flute Length  
    1/2 in
  • Overall Length  
    1-3/8 in
  • Shank Diameter
    #69

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R18CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)