Motion
059540
Aircraft / Extra Long Drill Bit - 5/8 in, High Speed Steel, 11 in Flute, 118 ° Point, 15 in OAL
MI ITEM #01689443
MFR #059540
List Price$172.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 5/8 in, High Speed Steel, 11 in Flute, 118 ° Point, 15 in OAL
MI ITEM #01689443
MFR #059540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.91/each for your price

Overview

Mfr description
5999865 1511 DRILL BIT 5/8 XL 15" OAL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/8 in
  • Material Grade
    M2
  • Series
    1511
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text