Motion
059612
Precision Twist Drill® Aircraft or Extra Long Drill Bit - 1290 Series, 3/16 in, High Speed Steel Material, 9 in Flute, 118 ° Point Angle, 12 in OAL
Mi Item #01689468
MFR #059612
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft or Extra Long Drill Bit - 1290 Series, 3/16 in, High Speed Steel Material, 9 in Flute, 118 ° Point Angle, 12 in OAL
Mi Item #01689468
MFR #059612

Mfr description
6000244 1290 DRILL BIT 3/16 XL 12" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    1290
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)