Motion
059620
Precision Twist Drill® Aircraft or Extra Long Drill Bit - 1290 Series, 5/16 in, High Speed Steel Material, 9 in Flute, 118 ° Point Angle, 12 in OAL
MI ITEM #01689483
MFR #059620
Price$52.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Aircraft or Extra Long Drill Bit - 1290 Series, 5/16 in, High Speed Steel Material, 9 in Flute, 118 ° Point Angle, 12 in OAL
MI ITEM #01689483
MFR #059620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.48/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    1290
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
5999880 1290 DRILL BIT 5/16 XL 12" OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought