Overview
Mfr description
6000236 1290 DRILL BIT 25/64 XL 12" OAL
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Parabolic FlutesNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Material GradeM2
- Shank Diameter25/64 in
- Series1290
- SpecificationANSI
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data