Motion
059632
Aircraft / Extra Long Drill Bit - 1/2 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #01689504
MFR #059632
List Price$92.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 1/2 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #01689504
MFR #059632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.30/each for your price

Overview

Mfr description
6000165 1290 DRILL BIT 1/2 XL 12" OAL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/2 in
  • Material Grade
    M2
  • Series
    1290
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text