Motion
059748
Aircraft / Extra Long Drill Bit - 3/4 in, High Speed Steel, 13 in Flute, 118 ° Point, 18 in OAL
Mi Item #01689577
MFR #059748
Price$301.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 3/4 in, High Speed Steel, 13 in Flute, 118 ° Point, 18 in OAL
Mi Item #01689577
MFR #059748

Mfr description
6000275 1813 DRILL BIT 3/4 XL 18" OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.39/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Flute Length  
    13 in
  • Overall Length  
    18 in
  • Shank Diameter
    3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    1813
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)