Motion
018557
Precision Twist Drill® Jobber Length Drill Bit - R18H Series, #57, High Speed Steel Material, 3/4 in Flute, 118 ° Point Angle, 1-3/4 in OAL
MI ITEM #01689622
MFR #018557
List Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18H Series, #57, High Speed Steel Material, 3/4 in Flute, 118 ° Point Angle, 1-3/4 in OAL
MI ITEM #01689622
MFR #018557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.11/each for your price

Overview

Mfr description
5998055 R18H DRILL BIT #57 JOBBER LENGTH

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    #57
  • Series
    R18H
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text