Motion
018576
Precision Twist Drill® Jobber Length Drill Bit - R18H Series, #76, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 7/8 in OAL
Mi Item #01689665
MFR #018576
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R18H Series, #76, High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 7/8 in OAL
Mi Item #01689665
MFR #018576

Mfr description
5998321 R18H DRILL BIT #76 JOBBER LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Drill Bit Size  
    #76
  • Flute Length  
    3/16 in
  • Overall Length  
    7/8 in
  • Shank Diameter
    #76

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    R18H
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)