Motion
018664
Precision Twist Drill® Jobber Length Drill Bit - R10P Series, #64, High Speed Steel Material, 5/8 in Flute, 118 ° Point Angle, 1-1/2 in OAL
MI ITEM #01689820
MFR #018664
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R10P Series, #64, High Speed Steel Material, 5/8 in Flute, 118 ° Point Angle, 1-1/2 in OAL
MI ITEM #01689820
MFR #018664

Mfr description
5999148 R18P DRILL BIT #64 JOBBER LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Drill Bit Size  
    #64
  • Flute Length  
    5/8 in
  • Overall Length  
    1-1/2 in
  • Shank Diameter
    #64

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    R10P
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)