Motion
020013
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 13/64 in, 2-3/4 in Flute, 118 ° Point Angle, 6 in Overall Length
MI ITEM #01691206
MFR #020013
Your Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 13/64 in, 2-3/4 in Flute, 118 ° Point Angle, 6 in Overall Length
MI ITEM #01691206
MFR #020013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.03/each(List $29.94)

Overview

Mfr description
6001032 209 DRILL BIT 13/64 #1MT SHANK

Specifications

  • Drill Bit Size
    13/64 in
  • Flute Length
    2-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    6 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text