Motion
020020
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 5/16 in, 3-1/8 in Flute, 118 ° Point Angle, 6-3/8 in Overall Length
MI ITEM #01691223
MFR #020020
List Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 5/16 in, 3-1/8 in Flute, 118 ° Point Angle, 6-3/8 in Overall Length
MI ITEM #01691223
MFR #020020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.84/each for your price

Overview

Mfr description
6001196 209 DRILL BIT 5/16 #1MT SHANK

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    6-3/8 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text