Motion
020024
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 3/8 in, 3-1/2 in Flute, 118 ° Point Angle, 6-3/4 in Overall Length
MI ITEM #01691232
MFR #020024
List Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 3/8 in, 3-1/2 in Flute, 118 ° Point Angle, 6-3/4 in Overall Length
MI ITEM #01691232
MFR #020024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.63/each for your price

Overview

Mfr description
6001144 209 DRILL BIT 3/8 #1MT SHANK

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    3-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    6-3/4 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text