Motion
020025
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 25/64 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #01691234
MFR #020025
List Price$52.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 25/64 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #01691234
MFR #020025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.89/each for your price

Overview

Mfr description
6001112 209 DRILL BIT 25/64 #1MT SHANK

Specifications

  • Drill Bit Size
    25/64 in
  • Flute Length
    3-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    7 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text